400 MCM Copper Compression Lug

Item #: 0471805

Cat #: BBLU040S

UPC: 785037216555

$ 24.29 EA
Company wide:
30 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 400 MCM, Conductor Diameter: .728", 1-Hole Stud, Long Barrel, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 400 MCM, Conductor Diameter: .728", 1-Hole Stud, Long Barrel, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037216555, BBLU040S, PENBBLU040S

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 400
Stud Size: 5/8 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 400
Material: Copper
Volts AC: 600
Stud Size: 5/8 in