
45 Deg Wireway Elbow, Outside Open, 2.5x2.5
Item #: 0471800
Cat #: F22LE45C
UPC: 783510181604
$ 307.92 EA
Company wide:
0
in stock
Documents & Guides
Wireway, 45 Elbow/Outside Open, Bulletin F10 (Lay-In Type 12 Wireway), Size/dims: 2.5" x 2.5", Material/Finish: Steel/Gray
Overview
Wireway, 45 Elbow/Outside Open, Bulletin F10 (Lay-In Type 12 Wireway), Size/dims: 2.5" x 2.5", Material/Finish: Steel/Gray
Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.
Also known as: 783510181604, F22LE45C, HOFF22LE45C
Features & Benefits
- Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns
- Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available
- Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Material: | Steel |
| Angle: | 45° |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| Angle: | 45° |