45 Elbow, Inside Open

Item #: 0471798

Cat #: F22LE45B

UPC: 783510181505

$ 307.92 EA
Company wide:
0 in stock
Wireway, 45 Elbow/inside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims:2.50x2.50, Material/finish: Steel/gray

Overview

Wireway, 45 Elbow/inside Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims:2.50x2.50, Material/finish: Steel/gray

Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.

Also known as: 783510181505, F22LE45B, HOFF22LE45B

Features & Benefits

  • Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns
  • Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available
  • Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Angle: 45°
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Height: 2 1/2 in
Color: Gray
Angle: 45°