Swxbxw/bbkt 2-1/2dp Nmsc&1/2ko

Item #: 0471755

Cat #: 540

UPC: 050169005408

$ 37.76 EA
Company wide:
0 in stock
Documents & Guides
3 In X 2 In Switch Box, 2-1/2 In Deep, Gangable, 1/2 In Knockout, Nmsc

Overview

3 In X 2 In Switch Box, 2-1/2 In Deep, Gangable, 1/2 In Knockout, Nmsc
Also known as: 050169005408, 540, RAC540

Features & Benefits

  • 3 in. x 2 in., 2-1/2 in. deep
  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • Includes "B" bracket which face mounts on front edge of wood stud with 1/4 in. set back
  • L clamps provided for non-metallic sheathed cable (NMSC)
  • Supplied with three 1/2 in. knockouts
  • 12.5 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Color: Silver
Color: Silver