Old Work Residential Ceiling Box, Black, Non-Metallic

Item #: 0471722

Cat #: EZ18CO

UPC: 088700019935

$ 9.72 EA
Company wide:
0 in stock
Old Work Residential Ceiling Box, EZ BOX Series, 18 Cubic Inches, Non-Metallic, With EZ Mount Clamps and Wire Clamps

Overview

Old Work Residential Ceiling Box, EZ BOX Series, 18 Cubic Inches, Non-Metallic, With EZ Mount Clamps and Wire Clamps

CANTEX® is a leading producer of PVC products, with eight manufacturing facilities located strategically from east to west across the country. These facilities feature some of the most modern production equipment and advanced process technology found anywhere in the industry. Production facilities include extrusion, injection molding and fabrication processes to produce the broad lines of PVC Products which serve the power, utility, building construction and communications markets.

Also known as: 088700019935, EZ18CO, CTXEZ18CO, Round cut-in

Specifications

Mounting: Clamp
Color: Black
Depth: 2 5/8 in
Material: PVC
Cubic Inches: 18 in³
Mounting: Clamp
Depth: 2 5/8 in
Cubic Inches: 18 in³
Color: Black
Material: PVC