Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0471712

Cat #: EZ14SO

UPC: 088700019843

$ 6.42 EA
Company wide:
697 in stock
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 2-7/8". Cubic Inches: 14". Includes: Wing Brackets.

Overview

Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 2-7/8". Cubic Inches: 14". Includes: Wing Brackets.

CANTEX® is a leading producer of PVC products, with eight manufacturing facilities located strategically from east to west across the country. These facilities feature some of the most modern production equipment and advanced process technology found anywhere in the industry. Production facilities include extrusion, injection molding and fabrication processes to produce the broad lines of PVC Products which serve the power, utility, building construction and communications markets.

Also known as: 088700019843, EZ14SO, CTXEZ14SO, lump-in box

Specifications

Mounting: Clamp, Bracket, Ears
Color: Gray
Gangs: 1
Material: PVC
Depth: 2 7/8 in
Cubic Inches: 14 in³
Mounting: Clamp, Bracket, Ears
Gangs: 1
Depth: 2 7/8 in
Color: Gray
Material: PVC
Cubic Inches: 14 in³