
Switch/Outlet Box, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Item #: 0471708
Cat #: EZ44TN
UPC: 088700019959
$ 6.89 EA
Company wide:
87
in stock
Documents & Guides
3-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.
Overview
3-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.
CANTEX EZ44TN EZ BOX is a 44 cu. in. 3-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 12 wire clamps and enhanced angled nails for easy installation.
Also known as: 088700019959, EZ44TN, CTXEZ44TN
Specifications
| Gangs: | 3 |
| Mounting: | Clamp, Nail On |
| Depth: | 2 11/16 in |
| Color: | Gray |
| Material: | PVC |
| Cubic Inches: | 44 in³ |
| Gangs: | 3 |
| Depth: | 2 11/16 in |
| Material: | PVC |
| Mounting: | Clamp, Nail On |
| Color: | Gray |
| Cubic Inches: | 44 in³ |