
4" Round Ceiling/Fixture Box, Depth: 2-3/8", Nail-On, Non-Metallic
Item #: 0471706
Cat #: EZ20CN
UPC: 088700019867
$ 5.92 EA
Company wide:
211
in stock
Documents & Guides
4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic. Depth: 2-3/8". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps.
Overview
4" Diameter, Nail-On, Ceiling/Fixture Box, Non-Metallic. Depth: 2-3/8". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps.
CANTEX EZ20CN EZ BOX is a 20 cu. in. new work (new construction) residential ceiling box for residential and light commercial ceiling applications. It features six wire clamps and enhanced angled nails for easy installation.
Also known as: 088700019867, EZ20CN, CTXEZ20CN
Specifications
| Material: | Polycarbonate |
| Depth: | 2 3/8 in |
| Mounting: | Clamp, Nail On |
| Color: | Black |
| Cubic Inches: | 20 in³ |
| Material: | Polycarbonate |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 20 in³ |
| Depth: | 2 3/8 in |
| Color: | Black |