170 Hinge Kit

Item #: 0471425

Cat #: PSF170K

UPC: 783510997908

$ 271.69 EA
Company wide:
0 in stock
170 Degree Hinge Kit, Use This Kit In Conjunction With The Heavy-Duty Swing-Out Frame, Size/Dims: Fits 600, 700 and 800 Cabinets, Material/Finish: Steel/Light Gray

Overview

170 Degree Hinge Kit, Use This Kit In Conjunction With The Heavy-Duty Swing-Out Frame, Size/Dims: Fits 600, 700 and 800 Cabinets, Material/Finish: Steel/Light Gray

Use this kit in conjunction with the Heavy-Duty Swing-Out Frame. It provides increased accessibility to the back of rack equipment.

Also known as: 783510997908, PSF170K, HOFPSF170K

Features & Benefits

  • Fits enclosures 600, 700, and 800 mm in width
  • Used in conjunction with Heavy-Duty Swing-Out Rack Frame (sold separately)
  • Consider also PSAK170 Stop Arm Kit (sold separately)

Specifications

Weight: 1 lb
Material: Steel
Finish: Plated
Weight: 1 lb
Finish: Plated
Material: Steel