Offset Nipple, Threaded, 2", Zinc Die Cast

Item #: 0471396

Cat #: 1458

UPC: 050169014585

Company wide:
0 in stock

Overview

Offset Nipple, Threaded, 2 Inch, Zinc Die Cast
Also known as: 050169014585, 1458, RAC1458

Features & Benefits

  • Rugged metallic construction provides mechanical protection for the conductors
  • Additional sizes available

Specifications

Diameter: 2 in
Diameter: 2 in