Conduit Hanger with Bolt, Diameter 2", Steel

Item #: 0471395

Cat #: 2058

UPC: 050169020586

$ 8.33 EA
Company wide:
45 in stock
Conduit Hanger with Bolt, Diameter 2 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod

Overview

Conduit Hanger with Bolt, Diameter 2 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod

Raco's conduit hangers with bolts are for use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls

Also known as: 050169020586, 2058, RAC2058

Features & Benefits

  • Furnished with nut and bolt to speed installation
  • Pregalvanized finish provides corrosion protection
  • Additional sizes available

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in