NM FIBERREADY INT. ELBOW 5500 WHITE

Item #: 0471391

Cat #: 5517FO-WH

UPC: 786776541014

$ 24.34 EA
Company wide:
0 in stock
90 degree internal corner, with integral dividers, that provides a 2" (51mm) cable bend radius for UTP and fiber optic installations. Ideal for lay-in or pull-through installations. Finish - White

Overview

90 degree internal corner, with integral dividers, that provides a 2" (51mm) cable bend radius for UTP and fiber optic installations. Ideal for lay-in or pull-through installations. Finish - White
Also known as: 786776541014, 5517FO-WH, WMD5517FOWH

Specifications

Length: 6 7/8 in
Color: White
Angle: 90°
Length: 6 7/8 in
Angle: 90°
Color: White