NM RACEWAY COVER 5500 WHITE

Item #: 0471388

Cat #: 5500C-WH

UPC: 786776518955

$ 7.57 FT
Company wide:
8 in stock

Overview

Use with 5500BD3. 5500C available in 8' (2.44m) lengths. Packed 48' (14.6m) per carton.
Also known as: 786776518955, 5500C-WH, WMD5500CWH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White