DIVIDED BASE WHITE

Item #: 0471386

Cat #: 5500BD3-WH

UPC: 786776034790

$ 12.43 EA
Company wide:
0 in stock
Three equal compartments - use for separate services in one raceway. Breakaway dividers enable compartment configurations. Available in 8' (2.44m) lengths. Packed 48' (14.6m) per carton. White

Overview

Three equal compartments - use for separate services in one raceway. Breakaway dividers enable compartment configurations. Available in 8' (2.44m) lengths. Packed 48' (14.6m) per carton. White
Also known as: 786776034790, 5500BD3-WH, WMD5500BD3WH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White