Breaker, 30A, 3P, 240V, 10 kAIC, Shunt Trip

Item #: 0471364

Cat #: BR330ST

UPC: 786676003384

$ 321.63 EA
Company wide:
0 in stock
30 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC. Shunt Trip

Overview

30 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC. Shunt Trip
Also known as: 786676003384, BR330ST, CUTBR330ST

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR