Carbon Steel Enclosure Back Panel

Item #: 0471311

Cat #: P206

UPC: 085339920939

$ 54.69 EA
Company wide:
3 in stock
Documents & Guides
White Painted Carbon Steel Enclosure Back Panel

Overview

White Painted Carbon Steel Enclosure Back Panel

Enclosure Back Panel Accessory For Mounting Electrical/Electronic Devices Securely Down Inside

Also known as: 085339920939, P206, ALLP206

Specifications

Color: White
Material: Steel
Height: 18.440 in
Width: 14.440 in
Color: White
Height: 18.440 in
Material: Steel
Width: 14.440 in