Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75W, White

Item #: 0471288
Cat #: 9120WH
UPC: 784197912031
Call for price
Company wide:
0 in stock
Documents & Guides
Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75W, White, Limited Quantities Available Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75 Watt , Width: 3-3/4 in, White

Overview

Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75W, White, Limited Quantities Available Track Head, A19, R20, PAR16, PAR20, 1 Lamp, 75 Watt , Width: 3-3/4 in, White
Also known as: 784197912031, 9120WH, LOL9120WH

Specifications

Type: Track Heads
Wattage: 75
Diameter: 3 3/4 in
Color: White
Type: Track Heads
Diameter: 3 3/4 in
Wattage: 75
Color: White

Customer Reviews

No reviews for this product
(0)