
Junction Box, NEMA 4X, Window Cover, 11.5" x 8" x 6.53"
Item #: 0471231
Cat #: A1287JFGQRPWR
UPC: 783510413101
Call for price
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4x, Window Cover/QR, 11.5 x 8 x 6.53 Inch, Fiberglass
Overview
Junction Box, NEMA 4x, Window Cover/QR, 11.5 x 8 x 6.53 Inch, Fiberglass
Also known as: 783510413101, A1287JFGQRPWR, HOFA1287JFGQRPWR
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Fiberglass |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Fiberglass |