Cut-Out Tool

Item #: 0471183

Cat #: DW660

UPC: 028875216609

Company wide:
0 in stock
Cut-Out Tool, Tool-Free Bit Change, No Load RPM: 30,000, Voltage: 120 AC, Current: 5 Amps, Weight: 3.2 lbs, Includes: (1) Drywall Bit, 1/4" & 1/8" Collets

Overview

Cut-Out Tool, Tool-Free Bit Change, No Load RPM: 30,000, Voltage: 120 AC, Current: 5 Amps, Weight: 3.2 lbs, Includes: (1) Drywall Bit, 1/4" & 1/8" Collets

The cut-out tool has a powerful 5 A, 30,000 rpm motor with a slim design and durable construction. Features fast and tool-free bit changing and easy operation with the turn-on/bump-off switch.

Also known as: 028875216609, DW660, DEWDW660

Specifications

Amps: 5
Volts AC: 120
Type: Corded
Amps: 5
Type: Corded
Volts AC: 120