Symmetrical Slotted DIN Rail, Steel, 5.5mm W x 15mm D x 1 M Long

Item #: 0470970

Cat #: 0101 673.00

UPC: 662019920542

$ 1.27 EA
Company wide:
125 in stock
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 2. Type: PR2 (TS 15/F). Zinc Bichromate Plated Steel. 5.5mm W x 15mm D x 1 M Long. ***Used with Miniature Terminal Blocks***

Overview

DIN Rail, Symmetrical, Slotted. DIN 2. Type: PR2 (TS 15/F). Zinc Bichromate Plated Steel. 5.5mm W x 15mm D x 1 M Long. ***Used with Miniature Terminal Blocks***

DIN rail, a standardized metal rail, is primarily used for mounting and supporting electrical and industrial control equipment within enclosures and cabinets. It provides a mechanical support structure for devices like circuit breakers, terminal blocks, relays, and other components, streamlining their installation and organization.

Also known as: 662019920542, 0101 673.00, ENT1SNA150047R0000

Specifications

Length: 1 m
Color: White
Material: Steel
Length: 1 m
Material: Steel
Color: White