C-h S40n14s02n 2 Kva Transformer

Item #: 0470879

Cat #: S40N14S02N

UPC: 786680109386

$ 3446.70 EA
Company wide:
0 in stock
Documents & Guides
2 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,export Model, 110/220v, 50/60 Hz, 115 Degree C, Aluminum Windings

Overview

2 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated,export Model, 110/220v, 50/60 Hz, 115 Degree C, Aluminum Windings
Also known as: 786680109386, S40N14S02N, CUTS40N14S02N

Specifications

Volt Amps: 2kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 2kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440