KBE 9100 KBTC-125 SCR CHASSIS TORQUE 115 VAC 0-10 AMPS ARM

Item #: 0470803

Cat #: 9100

UPC: 024822091008

$ 171.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
KBE 9100 KBTC-125 SCR CHASSIS TORQUE 115 VAC 0-10 AMPS ARM

Overview

KBE 9100 KBTC-125 SCR CHASSIS TORQUE 115 VAC 0-10 AMPS ARM
Also known as: 024822091008, 9100, KBE9100

Specifications

Horsepower: 1
Mounting: Surface
Wattage: 40
Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Family / Style: KBTC
Amps Range: 0 - 8
Horsepower: 1
Wattage: 40
IP/NEMA Rating: IP20
Family / Style: KBTC
Mounting: Surface
Phase: 1
Volts AC: 115
Amps Range: 0 - 8