Raceway, 1-Piece, Steel, White, 3/4" x 21/32" x 10', 700 Series

Item #: 0470698

Cat #: 700WH

UPC: 786776562736

$ 2.36 FT
Company wide:
5,689 in stock

Overview

Steel, 1-Piece Raceway, 700 Series. Size: 17/32" Height, 3/4" Width, 10' Length. Includes: (1) Coupling. White.

Carries wire from starter box to downstream outlet boxes, switches, and fixtures (10').

Also known as: 786776562736, 700WH, WMD700WH

Specifications

Width: 3/4 in
Height: 17/32 in
Color: White
Material: Steel
Length: 10 ft
Width: 3/4 in
Color: White
Length: 10 ft
Height: 17/32 in
Material: Steel