BC13 Welded Beam Clamp, Standard Duty, 3/8" Rod, 7/8" Max Flange

Item #: 0470528

Cat #: BC130037EG

UPC: 782856340102

$ 36.28 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, Type: "C", Rod: 3/8 Inch, Flange: 7/8 Inch, Material: Steel

Overview

Beam Clamp, Type: "C", Rod: 3/8 Inch, Flange: 7/8 Inch, Material: Steel

Beam clamp for hanging threaded rod in a variety of situations.

Also known as: 782856340102, BC130037EG, CDYBC130037EG

Features & Benefits

  • Structural attachment to beams to support threaded rod

Specifications

Diameter: 0.375 in
Material: Steel
Length: 1.750 in
Finish: Electrogalvanized
Diameter: 0.375 in
Length: 1.750 in
Material: Steel
Finish: Electrogalvanized