Cross Fitting, 4" x 4"

Item #: 0470511

Cat #: F44LC

UPC: 783510184209

$ 635.15 EA
Company wide:
0 in stock
Wireway Cross Fitting, Size/dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway.

Overview

Wireway Cross Fitting, Size/dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway.

Lay-in Hinged-Cover Cross Fittings are used for routing cables in four directions in wireway runs. Used when there are four branches, all open along the same side.

Also known as: 783510184209, F44LC, HOFF44LC

Features & Benefits

  • Lay-in Hinged-Cover Cross Fittings are used for routing cables in four directions in wireway runs
  • Used when there are four branches, all open along the same side

Specifications

IP/NEMA Rating: IP54, NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in