Compact Fluorescent Lamp, Replacement 2-Piece, 32W, 2700K

Item #: 0470461
Cat #: 35032
UPC: 762148350323
Call for price
Company wide:
0 in stock
Compact Fluorescent Lamp, 32W, Bulb: Two-Piece Replacement, Base: 4-Pin (TCX), Lumens: 2100, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. For use as Replacement Lamp for 2-Piece SpringLamp Series. 144W Equivalent.

Overview

Compact Fluorescent Lamp, 32W, Bulb: Two-Piece Replacement, Base: 4-Pin (TCX), Lumens: 2100, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. For use as Replacement Lamp for 2-Piece SpringLamp Series. 144W Equivalent.
Also known as: 762148350323, 35032, TCP35032

Specifications

Wattage: 32
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 2100
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (TCX)
Wattage: 32
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 2100
Color Temperature: 2700 (Warm White)
Base: 4-Pin (TCX)

Customer Reviews

No reviews for this product
(0)