2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 300' Reel

Item #: 0470447

Cat #: 2LTULX300

UPC: 077680137883

$ 9.25 FT
Company wide:
233 in stock
Documents & Guides
2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 300 Foot Reel

Overview

2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 300 Foot Reel

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680137883, 2LTULX300

Specifications

Jacket: PVC
Color: Gray
Material: Steel
Length: 300 ft
Diameter: 2 in
Package Type: Reel
Type: Type UA
Jacket: PVC
Material: Steel
Diameter: 2 in
Type: Type UA
Color: Gray
Length: 300 ft
Package Type: Reel