80 - 110 Amp, IEC, Overload Relay

Item #: 0470420

Cat #: TA200DU110

UPC: 013614286029

$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
80 - 110 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AF145 - A/AF185 Frame Contactors.

Overview

80 - 110 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AF145 - A/AF185 Frame Contactors.

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614286029, TA200DU110, ABBTA200DU110

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 110
Family / Style: A-Line
Amps Range: 80 - 110
Poles: 3
Amps: 110
Amps Range: 80 - 110
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line