PRESTEST FV 24V AMBER LED - PLASTIC LENS

Item #: 0470393

Cat #: 10250T297LAP24

UPC: 782114712269

$ 445.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 24 Vac/dc

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 24 Vac/dc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114712269, 10250T297LAP24, CUT10250T297LAP24

Specifications

Color: Amber
Type: Indicator, Illuminated
Material: Plastic
Color: Amber
Material: Plastic
Type: Indicator, Illuminated