30.5 Mm, Heavy-duty Push-pull Operator

Item #: 0470335

Cat #: 10250T563C53

UPC: 782113940830

$ 439.93 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, With Legend

Overview

30.5 Mm, Heavy-duty Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 Vac, With Legend
Also known as: 782113940830, 10250T563C53, CUT10250T563C53

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic