Incandescent Convertible IC/Non-IC Frame-In Kit, 5"

Item #: 0470299

Cat #: 1004IC

UPC: 784197159290

Company wide:
0 in stock
Documents & Guides
Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch

Overview

Incandescent Convertible IC/Non-IC Frame-In Kit, Diameter: 5 inch
Also known as: 784197159290, 1004IC, LOL1004IC

Specifications

Diameter: 5 in
Type: Frame-In Kit
Diameter: 5 in
Type: Frame-In Kit