PLATT logo

Drop In Anchor

Item #: 0470250
Cat #: 222
UPC: 781002160908
$ 0.14 EA
Company wide:
400 in stock
Documents & Guides
Drop In Anchor, Bolt Size: 10-12", Drill Bit Size: 1/4", Plastic Ribbed, Green, Package Quantity: 100, *Dottie Part # 222.*

Overview

Drop In Anchor, Bolt Size: 10-12", Drill Bit Size: 1/4", Plastic Ribbed, Green, Package Quantity: 100, *Dottie Part # 222.*
The Straight Plastic Anchor is an extruded tubular plastic anchor that is used in solid wall applications. The anchor has a lip to prevent falling into deep holes or hollow walls. These anchors are not recommended for use overhead or applications where holding values are critical.
Also known as: 781002160908, 222, 1012STRAIGHTANCHOR

Specifications

Color: Green
Diameter: 1/4 in
Material: Plastic
Color: Green
Material: Plastic
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)