S18 Series Sensor

Item #: 0470199

Cat #: S18SP6FF100Q

UPC:

Company wide:
0 in stock
Documents & Guides
VALU-BEAM: Receiver, Range: 60 m, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, 2 m (6.5 ft) cable

Overview

VALU-BEAM: Receiver, Range: 60 m, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, 2 m (6.5 ft) cable
Also known as: S18SP6FF100Q, BANS18SP6FF100Q

Specifications

Volts DC: 10, 30
IP/NEMA Rating: NEMA 6P
Material: Thermoplastic
Volts DC: 10, 30
Material: Thermoplastic
IP/NEMA Rating: NEMA 6P