Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0470134

Cat #: EZ23SN

UPC: 088700022676

Company wide:
0 in stock
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 2-13/16". Cubic Inches: 23".

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 2-13/16". Cubic Inches: 23".

CANTEX EZ23SN EZ BOX is a 23 cu. in. 1-gang electrical switch and outlet box for residential or light commercial electrical installations. It features contractor preferred v-clamps and enhanced angled nails for easy installation.

Also known as: 088700022676, EZ23SN, CTXEZ23SN

Specifications

Depth: 2 13/16 in
Color: Gray
Gangs: 1
Material: PVC
Mounting: Nail On
Cubic Inches: 23 in³
Depth: 2 13/16 in
Gangs: 1
Mounting: Nail On
Color: Gray
Material: PVC
Cubic Inches: 23 in³