Grounding Pigtail/Screw, 12 AWG Solid, 12-1/2" Long

Item #: 0470110

Cat #: GP1250

UPC: 781002161035

$ 2.01 EA
Company wide:
750 in stock
Documents & Guides
Grounding Pigtail/Screw, 12 AWG Solid, 12-1/2" Long

Overview

Grounding Pigtail/Screw, 12 AWG Solid, 12-1/2" Long

Grounding Pigtails are used to ground junction boxes, multi-gang receptacle boxes and power distribution boxes. They come preassembled with 12 ga solid copper wire and a 1/4'' leader point ground screw.

Also known as: 781002161035, GP1250, DOTGP1250

Specifications

Color: Green
Material: Copper
Length: 12 1/2 in
Allowable Gauge Range: 12
Color: Green
Length: 12 1/2 in
Material: Copper
Allowable Gauge Range: 12