Reflective Tape: 75 x 75mm

Item #: 0470097

Cat #: BRT-THG-4X4-5

UPC:

Company wide:
2 in stock
Documents & Guides
Retroreflective Tape: 75 x 75mm, Reflectivity Factor: 0.7, Adhesive Back for mounting

Overview

Retroreflective Tape: 75 x 75mm, Reflectivity Factor: 0.7, Adhesive Back for mounting

Banner Engineering Retroreflective Tapes Sensing range and signal strength at any given sensor-to-target distance will vary due to target reflectivity and target area.

Also known as: BRT-THG-4X4-5, BANBRTTHG4X45

Specifications

Color: Clear
Diameter: 3 in
Color: Clear
Diameter: 3 in