Enclosure, Type 4x, Screw Cover, 4.67" x 4.67" x 4.62"

Item #: 0470059

Cat #: Q131313PCE

UPC: 783510140991

$ 81.27 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 4.67 x 4.67 x 4.62 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 4.67 x 4.67 x 4.62 Inch, Polycarbonate
Also known as: 783510140991, Q131313PCE, HOFQ131313PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate