NEMA Freedom Series Non-Reversing Reset Overload Relay Starter

Item #: 0470015

Cat #: AN16DN0TB

UPC: 782113025629

$ 1127.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 24V/60 Hz coil voltage, 27A, Three-pole, Size 1

Overview

Eaton Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 24V/60 Hz coil voltage, 27A, Three-pole, Size 1

Fill

Also known as: 782113025629, AN16DN0TB, CUTAN16DN0TB

Specifications

Family / Style: Freedom
Size: 1
Family / Style: Freedom
Size: 1