18 AWG TFFN Stranded Copper, Green w/White Stripe, 500'

Item #: 0470001

Cat #: 18TFFNSTRGREYELX50

UPC:

Company wide:
0 in stock
18 AWG TFFN Stranded Copper, Green with White Stripe, 2500 Foot Reel, Fixture Wire

Overview

18 AWG TFFN Stranded Copper, Green with White Stripe, 2500 Foot Reel, Fixture Wire

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 18TFFNSTRGREYELX50

Specifications

Color: Green/Yellow
Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded