12 AWG TEW Stranded Copper, Black, 500'

Item #: 0469910

Cat #: 12TEWSTRBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
12 TEW STR BLACK 500'

Overview

12 TEW STR BLACK 500'
Also known as: 12TEWSTRBLAX500

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded