One-Light Small Wall Lantern, Black

Item #: 0469884

Cat #: P5682-31

UPC: 785247568222

$ 186.68 EA
Company wide:
0 in stock
Documents & Guides
One-Light Small Wall Lantern, 13-1/16 Inch x 6-1/4 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One-Light Small Wall Lantern, 13-1/16 Inch x 6-1/4 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light 6-1/2" top mount outdoor wall lantern.

Also known as: 785247568222, P5682-31, PROP568231

Specifications

Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Standards: California Proposition 65
Light Technology: LED, Incandescent
Base: Medium Screw (E26)
Mounting: Wall
Light Technology: LED, Incandescent
Color: Black
Standards: California Proposition 65