Limit Switch Body, Single Pole, 1NO/NC, Factory Sealed, 20' Cable

Item #: 0469882

Cat #: E50SA6P20

UPC: 782113628509

$ 680.16 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Body, Single Pole, Factory Sealed, Full Size, Heavy Duty (e50), 1 Normally Open, 1 Normally Closed, Contacts, 20-Foot Prewired Cable

Overview

Limit Switch Body, Single Pole, Factory Sealed, Full Size, Heavy Duty (e50), 1 Normally Open, 1 Normally Closed, Contacts, 20-Foot Prewired Cable
Also known as: 782113628509, E50SA6P20, CUTE50SA6P20

Specifications

Poles: 2
Volts AC: 300
Mounting: Surface
Length: 20 ft
Type: Limit Switch Body
Poles: 2
Mounting: Surface
Type: Limit Switch Body
Volts AC: 300
Length: 20 ft