General-Purpose Encapsulated Transformer

Item #: 0469877

Cat #: S10N11S51N

UPC: 786680009617

$ 536.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57, 60 Hz, single-phase, 120 V, 240 V, 120/240 V, NONE, 115 ¦C rise, 0.5 KVA, indoor-outdoor, 3E

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57, 60 Hz, single-phase, 120 V, 240 V, 120/240 V, NONE, 115 ¦C rise, 0.5 KVA, indoor-outdoor, 3E

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680009617, S10N11S51N, CUTS10N11S51N

Specifications

Volt Amps: 500
IP/NEMA Rating: NEMA 3R
Primary Voltage: 120/240
Volt Amps: 500
Primary Voltage: 120/240
IP/NEMA Rating: NEMA 3R