
$ 167.51 EA
Company wide:
11
in stock
Documents & Guides
Exhaust Grille, Size/Dims: fits 6 in. Pkg, Material/Finish: ABS/LtGray.
Overview
Exhaust Grille, Size/Dims: fits 6 in. Pkg, Material/Finish: ABS/LtGray.
Designed for use in enclosures where space is limited and reliable filtered airflow is required. The Cooling Fan Package is the air inlet of a cooling system. It requires at least one Exhaust Package of the same size and type rating to provide the outlet. Where positive air flow through the enclosure is not required, Exhaust Packages can be used on both the inlet and outlet.
Also known as: 783510127756, TEP6, HOFTEP6
Features & Benefits
- TFP Exhaust Grilles includes standard replacement filters that are washable foam (Type 1) or disposable (Type 12)
- To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet
Specifications
| Mounting: | Panel |
| Color: | Gray |
| Material: | Thermoplastic |
| Height: | 6 in |
| Diameter: | 6 in |
| Width: | 6 in |
| Special Program: | Hoffman On Demand |
| Mounting: | Panel |
| Material: | Thermoplastic |
| Diameter: | 6 in |
| Special Program: | Hoffman On Demand |
| Color: | Gray |
| Height: | 6 in |
| Width: | 6 in |