Solid Side, 2200 x 800mm, Light Gray, Gasketed, 2 Grounding Studs

Item #: 0469766

Cat #: PSS228

UPC: 783510963101

Company wide:
0 in stock
Documents & Guides
Solid Side, 2200 x 800 mm, Light Gray, Gasketed, 2 Grounding Studs, 84.21 Inch Height, 29.65 Inch Width

Overview

Solid Side, 2200 x 800 mm, Light Gray, Gasketed, 2 Grounding Studs, 84.21 Inch Height, 29.65 Inch Width
Also known as: 783510963101, PSS228, HOFPSS228

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Material: Steel
Height: 84.210 in
Width: 29.650 in
Color: Light Gray
Material: Steel
Width: 29.650 in
IP/NEMA Rating: IP55
Height: 84.210 in