Male Discon, Nylon, 16 - 14 AWG, Blue (50)

Item #: 0469648

Cat #: 14RB-251T

UPC: 786210869759

$ 2.13 EA
Company wide:
150 in stock
Documents & Guides
Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 16 - 14 AWG, Tab Size: .250x.032 Color: Yellow. Package of 50.

Overview

Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 16 - 14 AWG, Tab Size: .250x.032 Color: Yellow. Package of 50.

T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.

Also known as: 786210869759, 14RB-251T, THB14RB251T

Specifications

Gender: Male
Color: Blue
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Brass, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14