Ring Terminal

Item #: 0469646

Cat #: F4-516

UPC: 786210803647

$ 6.15 EA
Company wide:
0 in stock
Documents & Guides
Large Brazed Seam Ring Terminal, Length 1.35 Inches, Width .60 Inches, Bolt Hole 5/16 Inch, Wire Range #4 AWG, Copper, Tin Plated, 20 Pack

Overview

Large Brazed Seam Ring Terminal, Length 1.35 Inches, Width .60 Inches, Bolt Hole 5/16 Inch, Wire Range #4 AWG, Copper, Tin Plated, 20 Pack

These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire.

Also known as: 786210803647, F4-516, THBF4516

Specifications

Material: Copper
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4