
Spring Wound Timer, Commercial, 2-Hour, 7/10/20A, 125/250/277V
Item #: 0469579
Cat #: FF2H
UPC: 078275074002
$ 57.08 EA
Company wide:
1
in stock
Documents & Guides
Spring Wound Timer, Commercial, 2-Hour, SPST, 7/10/20 Amp, 125/250/277 Volt, Color: Brushed Metal
Overview
Spring Wound Timer, Commercial, 2-Hour, SPST, 7/10/20 Amp, 125/250/277 Volt, Color: Brushed Metal
The FF Series Commercial Auto-Off Timers are designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.
Also known as: 078275074002, FF2H, IMTFF2H, twist timer
Specifications
| Type: | Spring Wound |
| Color: | Brushed Metal |
| Amps: | 10, 7, 20 |
| Volts AC: | 277, 250, 125 |
| Poles: | 1 |
| Range: | 2 hr |
| Type: | Spring Wound |
| Amps: | 10, 7, 20 |
| Poles: | 1 |
| Color: | Brushed Metal |
| Volts AC: | 277, 250, 125 |
| Range: | 2 hr |