CLP-ON PROBE AC CURRENT

Item #: 0469569

Cat #: I1000S

UPC: 095969090476

$ 831.99 EA
Company wide:
0 in stock
Documents & Guides
AC Current Clamp-On Probe, Model: i1000, Voltage Rating: 600 VAC Maximum, Amperage Rating: 1000 AMP, 2000 AMP (Maximum Non-Destructive), 0.1 AMP (Lowest Measureable Current), Measuring Range: 10/100/1000 AMP At Nominal Current, 0.1 - 10/0.1 - 100/1 - 1000 AMP At Continuous Current, Accuracy: 1 PCT Plus 1 AMP (48 - 65 HZ) ( percentage Reading Plus Floorspec), Enclosure: IP40 (IEC 529), Diameter: 54 MM Maximum Conductor, Length: 1.6 MR Output Cable, Operating Temperature: -10 To 50 DEG C, Storage Temperature: -40 To 71 DEG C, Dimensions: 4.37 IN Width X 8.5 IN Length X 1.77 IN Depth, CAT III 600 V, CAT IV 300 V, For Use With Multimeters With Optional PM9081/001 BNC/Banana Adapter And Oscilloscopes

Overview

AC Current Clamp-On Probe, Model: i1000, Voltage Rating: 600 VAC Maximum, Amperage Rating: 1000 AMP, 2000 AMP (Maximum Non-Destructive), 0.1 AMP (Lowest Measureable Current), Measuring Range: 10/100/1000 AMP At Nominal Current, 0.1 - 10/0.1 - 100/1 - 1000 AMP At Continuous Current, Accuracy: 1 PCT Plus 1 AMP (48 - 65 HZ) ( percentage Reading Plus Floorspec), Enclosure: IP40 (IEC 529), Diameter: 54 MM Maximum Conductor, Length: 1.6 MR Output Cable, Operating Temperature: -10 To 50 DEG C, Storage Temperature: -40 To 71 DEG C, Dimensions: 4.37 IN Width X 8.5 IN Length X 1.77 IN Depth, CAT III 600 V, CAT IV 300 V, For Use With Multimeters With Optional PM9081/001 BNC/Banana Adapter And Oscilloscopes
Also known as: 095969090476, I1000S, FLUI1000S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65