Ground Terminal Block, Type: 6/8.P

Item #: 0469555

Cat #: 0165 830.21

UPC: 662019960463

$ 7.79 EA
Company wide:
0 in stock
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 6/8.P. Color: V2 Green/Yellow. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 6/8.P. Color: V2 Green/Yellow. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019960463, 0165 830.21, ENT1SNA165830R2100

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Type: Screw Clamp, Ground Block
Gauge: 8 AWG
Color: Green/Yellow
Family / Style: Entrelec
Gauge: 8 AWG
Mounting: DIN Rail
Type: Screw Clamp, Ground Block